Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Jaws, Steel, PK2

  • Mfr # 2908050AP

  • Zoro # G009198590


product price: $126.89
/pk 2, $63.45/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
1780A
Fits Brand
Wilton
Material
Steel
Compatible with Manufacturer Model Number
1780A
Compatible with Brand
Wilton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2908050AP
Zoro #
G009198590
UPC #
731325802559
Country of Origin
Taiwan, Province of China

Dimensions

For Vise Jaw Width
2 1/4 in

Details

Item
Pipe Jaws
For Use With Mfr. Model Number
1780A
Fits Brand
Wilton
Material
Steel
Compatible with Manufacturer Model Number
1780A
Compatible with Brand
Wilton
Compatible Manufacturer Part Number
1780A
Compatible Manufacturer Model Number
1780A
Compatible with Manufacturer Model No.
1780A
Compatible with Mfr. Model No.
1780A
For Use with Mfr Model Number
1780A
Compatible Pump Manufacturer Part Number
1780A
Compatible Mfr. Model Number
1780A

Description

Pipe Jaws, Product Type Pipe Jaws, For Vise Jaw Width 2 1/4 in, Material Steel, Compatible with Brand Wilton, Compatible Pump Manufacturer Part Number 1780A, Package Quantity 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.