Zoro Homepage

Pump/ W225

  • Mfr # MEP0280006

  • Zoro # G0642446


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Overall Length
12.8 in
Product Type
Pump/ W225 New Style
Height
2.3 in
Width
12.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MEP0280006
Zoro #
G0642446
UPC #
662755526442
Country of Origin
Italy

Dimensions

Overall Length
12.8 in
Height
2.3 in
Width
12.7 in

Details

Item
Pump/ W225 New Style
Product Type
Pump/ W225 New Style

Description

Pump/ W225 New Style

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.