Zoro Homepage

Replacement Pad, Flat, 5/8" L, 5/8" W

  • Mfr # 2909102A

  • Zoro # G909843316


product price: $25.75
/ea

Key Features

For Use With Mfr. Model Number
63295
Overall Width
5/8 in
Material
Black Oxide
Compatible with Manufacturer Model Number
63295
Compatible with Brand
Wilton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2909102A
Zoro #
G909843316
UPC #
731325449136
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
5/8 in
Overall Length
5/8 in
For Use with Ball Diameter
5/8 in

Details

Item
Replacement Pad
For Use With Mfr. Model Number
63295
Material
Black Oxide
Compatible with Manufacturer Model Number
63295
Compatible with Brand
Wilton
Shape
Flat
Compatible Manufacturer Part Number
63295
Compatible Manufacturer Model Number
63295
Compatible with Manufacturer Model No.
63295
Compatible with Mfr. Model No.
63295
Compatible with Series
2400, 4800
For Use with Mfr Model Number
63295
Compatible Pump Manufacturer Part Number
63295
Compatible Mfr. Model Number
63295

Description

Replacement Pad, Shape Flat, Overall Length 5/8 in, Overall Width 5/8 in, For Use with Ball Diameter 5/8 in, Mounting Type Ball & Clip, Material Black Oxide, Compatible with Manufacturer Model Number 63295, Compatible with Brand Wilton, Compatible with Series 2400, 4800

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.