Replacement Vise Jaw, Copper, 3-1/2 in, Pr
Mfr # 404-3.5
Zoro # G5013504
product price: $67.99
/prKey Features
Material
Copper
Overall Length
3 1/2 in
Includes
Pair
Features
For Permanent or Temporary Workholding
For Use With
Bench Vise
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
404-3.5
Zoro #
G5013504
UPC #
019907244042
Country of Origin
United States
Dimensions
Overall Length
3 1/2 in
For Vise Jaw Width
3 1/2 in
Details
Material
Copper
Includes
Pair
Features
For Permanent or Temporary Workholding
For Use With
Bench Vise
Item
Replacement Vise Jaw
Head Material
Copper
Impact Rated
No
Product Type
Replacement Jaw Cap
Compatible with Brand
Wilton
Description
Replacement Vise Jaw, Product Type Replacement Jaw Cap, For Vise Jaw Width 3 1/2 in, Material Copper, Features For Permanent or Temporary Workholding, Compatible with Brand Wilton, Includes Pair, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.