Zoro Homepage

Replacement Vise Jaw, Copper, 4 in, PR

  • Mfr # 404-4

  • Zoro # G5034477


product price: $84.79
/pr
Free Shipping & Returns

Key Features

Material
Copper
Overall Length
4 in
Includes
Pair
Features
For Permanent or Temporary Workholding
Impact Rated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
404-4
Zoro #
G5034477
UPC #
019907244059
Country of Origin
United States

Dimensions

Overall Length
4 in
For Vise Jaw Width
4 in

Details

Material
Copper
Includes
Pair
Features
For Permanent or Temporary Workholding
Impact Rated
No
Item
Replacement Vise Jaw
For Use With
Bench Vise
Head Material
Copper
Product Type
Replacement Jaw Cap
Compatible with Brand
Wilton

Description

Replacement Vise Jaw, Product Type Replacement Jaw Cap, For Vise Jaw Width 4 in, Material Copper, Features For Permanent or Temporary Workholding, Compatible with Brand Wilton, Includes Pair, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.