Serrated Jaw Inserts
Mfr # 2904960
Zoro # G4206590
product price: $280.99
/ea
Free Shipping & Returns
Key Features
Material
Hardened Steel
Overall Length
3 1/4 in
Includes
Jaw inserts, screws
Impact Rated
No
Compatible with Brand
Wilton
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2904960
Zoro #
G4206590
UPC #
662755506758
Country of Origin
United States
Dimensions
Overall Length
3 1/4 in
Details
Material
Hardened Steel
Includes
Jaw inserts, screws
Item
Serrated Jaw Inserts
Impact Rated
No
Compatible with Brand
Wilton
Application
Bench Vises, Combo Pipe
Compatible Manufacturer Part Number
C-0
Compatible with Manufacturer Model Number
C-0
Compatible Manufacturer Model Number
C-0
For Use With Mfr. Model Number
C-0
Compatible with Manufacturer Model No.
C-0
Compatible with Mfr. Model No.
C-0
For Use with Mfr Model Number
C-0
Compatible Pump Manufacturer Part Number
C-0
Compatible Mfr. Model Number
C-0
Description
Serrated Jaw Inserts, Material Hardened Steel, Compatible with Brand Wilton, Compatible with Grainger Part Number 1ATH3, Compatible with Manufacturer Model Number C-0, Includes Jaw inserts, screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.