Zoro Homepage

Serrated Jaw Inserts For Stock Number 21

  • Mfr # 21800-03

  • Zoro # G0642358


product price: $69.89
/ea

Key Features

Material
Hardened Steel
Overall Length
8 in
Includes
Jaw inserts, screws
Application
Bench Vises
Compatible Manufacturer Part Number
748A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21800-03
Zoro #
G0642358
UPC #
662755509988
Country of Origin
China

Dimensions

Overall Length
8 in

Details

Item
Serrated Jaw Inserts
Material
Hardened Steel
Includes
Jaw inserts, screws
Application
Bench Vises
Compatible Manufacturer Part Number
748A
Compatible with Brand
Wilton
Compatible with Manufacturer Model Number
748A
Compatible Manufacturer Model Number
748A
For Use With Mfr. Model Number
748A
Compatible with Manufacturer Model No.
748A
Compatible with Mfr. Model No.
748A
For Use with Mfr Model Number
748A
Compatible Pump Manufacturer Part Number
748A
Compatible Mfr. Model Number
748A

Description

Serrated Jaw Inserts, Material Hardened Steel, Compatible with Brand Wilton, Compatible with Grainger Part Number 6YA70, Compatible with Manufacturer Model Number 748A, Includes Jaw inserts, screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.