Serrated Jaw Inserts For Stock Numbers 6
Mfr # 21400-03
Zoro # G0642330
product price: $38.45
/eaKey Features
Material
Hardened Steel
Overall Length
5 in
Includes
Jaw inserts, screws
Compatible Manufacturer Part Number
745
Application
Bench Vises
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
21400-03
Zoro #
G0642330
UPC #
662755507311
Country of Origin
China
Dimensions
Overall Length
5 in
Details
Item
Serrated Jaw Inserts
Material
Hardened Steel
Includes
Jaw inserts, screws
Compatible Manufacturer Part Number
745
Application
Bench Vises
Compatible with Brand
Wilton
Compatible with Manufacturer Model Number
745
Compatible Manufacturer Model Number
745
For Use With Mfr. Model Number
745
Compatible with Manufacturer Model No.
745
Compatible with Mfr. Model No.
745
For Use with Mfr Model Number
745
Compatible Pump Manufacturer Part Number
745
Compatible Mfr. Model Number
745
Description
Serrated Jaw Inserts, Material Hardened Steel, Compatible with Brand Wilton, Compatible with Grainger Part Number 2Z346, Compatible with Manufacturer Model Number 745, Includes Jaw inserts, screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.