Shop WILTON
See all product information
Create Account
Serrated Jaw Inserts, Steel
- Mfr # 2900300
- Zoro # G4206170
product price:Â
$
46.79
/ea
Key Features
Impact Rated
No
Shell Material
Steel
Compatible with Manufacturer Model Number
CBV-100, SBV-100
Compatible with Brand
Wilton
For Vise Jaw Width
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2900300
- Zoro #
- G4206170
- UPC #
- 662755506581
- Country of Origin
- Czechia
- Impact Rated
- No
- Item
- Serrated Jaw Inserts
- Shell Material
- Steel
- Compatible with Manufacturer Model Number
- CBV-100, SBV-100
- Compatible with Brand
- Wilton
- Material
- Steel
- Compatible Manufacturer Part Number
- CBV-100, SBV-100
- Compatible Manufacturer Model Number
- CBV-100, SBV-100
Dimensions
- For Vise Jaw Width
- 4 in
Description
Serrated Jaw Inserts, Product Type Serrated Jaw Inserts, For Vise Jaw Width 4 in, Material Steel, Compatible with Brand Wilton, Compatible with Manufacturer Model Number CBV-100, SBV-100
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.