Zoro Homepage

Serrated Vise Jaws, Steel

  • Mfr # 2908100P

  • Zoro # G809843362


product price: $126.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
1780A/648A
Fits Brand
Wilton
Features
Serrated Faces
Compatible with Brand
Wilton
Compatible with Manufacturer Model Number
1780A/648A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2908100P
Zoro #
G809843362
UPC #
731325802542
Country of Origin
Taiwan, Province of China

Dimensions

For Vise Jaw Width
8 in

Details

Item
Serrated Vise Jaws
For Use With Mfr. Model Number
1780A/648A
Fits Brand
Wilton
Features
Serrated Faces
Compatible with Brand
Wilton
Compatible with Manufacturer Model Number
1780A/648A
Material
Steel
Compatible Manufacturer Part Number
1780A/648A
Compatible Manufacturer Model Number
1780A/648A
Compatible with Manufacturer Model No.
1780A/648A
Compatible with Mfr. Model No.
1780A/648A
For Use with Mfr Model Number
1780A/648A
Compatible Pump Manufacturer Part Number
1780A/648A
Compatible Mfr. Model Number
1780A/648A

Description

Serrated Vise Jaws, Product Type Serrated Jaw Inserts, For Vise Jaw Width 8 in, Material Steel, Features Serrated Faces, Compatible with Brand Wilton, Compatible with Manufacturer Model Number 1780A/648A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.