Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Serrated Vise Jaws, Steel, PK2

  • Mfr # 2908060P

  • Zoro # G209228035


product price: $66.15
/pk 2, $33.08/ea

Key Features

For Use With Mfr. Model Number
1745
Features
Serrated Faces
Material
Steel
Compatible with Brand
Wilton
Compatible with Manufacturer Model Number
1745
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2908060P
Zoro #
G209228035
UPC #
731325802511
Country of Origin
Taiwan, Province of China

Dimensions

For Vise Jaw Width
1 in

Details

Item
Serrated Vise Jaws
For Use With Mfr. Model Number
1745
Features
Serrated Faces
Material
Steel
Compatible with Brand
Wilton
Compatible with Manufacturer Model Number
1745
Compatible Manufacturer Part Number
1745
Compatible Manufacturer Model Number
1745
Compatible with Manufacturer Model No.
1745
Compatible with Mfr. Model No.
1745
For Use with Mfr Model Number
1745
Compatible Pump Manufacturer Part Number
1745
Compatible Mfr. Model Number
1745

Description

Serrated Vise Jaws, Product Type Pipe Jaws, For Vise Jaw Width 1 in, Material Steel, Features Serrated Faces, Compatible with Brand Wilton, Compatible with Manufacturer Model Number 1745, Package Quantity 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.