Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Serrated Vise Jaws, Steel, PK2

  • Mfr # 2908070P

  • Zoro # G809135863


product price: $89.89
/pk 2, $44.95/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
28806A
Material
Steel
Includes
(4) Screws
For Vise Jaw Width
5 1/2 in
Compatible with Manufacturer Model Number
28806A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2908070P
Zoro #
G809135863
UPC #
731325802528
Country of Origin
Taiwan, Province of China

Dimensions

For Vise Jaw Width
5 1/2 in

Details

Item
Serrated Vise Jaws
For Use With Mfr. Model Number
28806A
Material
Steel
Includes
(4) Screws
Compatible with Manufacturer Model Number
28806A
Compatible Manufacturer Part Number
28806A
Compatible Manufacturer Model Number
28806A
Compatible with Manufacturer Model No.
28806A
Compatible with Mfr. Model No.
28806A
For Use with Mfr Model Number
28806A
Compatible Pump Manufacturer Part Number
28806A
Compatible Mfr. Model Number
28806A

Description

Serrated Vise Jaws, Product Type Serrated Jaw Inserts, For Vise Jaw Width 5 1/2 in, Material Steel, Compatible Manufacturer Part Number 28806A, Includes (4) Screws, Package Quantity 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.