Shim .75Id X 1.25Od
Mfr # 9039921
Zoro # G3590021
product price: $9.79
/eaKey Features
Slotted Shim Type
Untabbed
Material Grade/Class
Ungraded
Product Type
Slotted Shim Assortment
Manufacturer Location
Made in USA*
Made in North America
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9039921
Zoro #
G3590021
UPC #
731325025330
Country of Origin
China
Details
Slotted Shim Type
Untabbed
Item
Slotted Shim Assortment,Untabbed
Material Grade/Class
Ungraded
Product Type
Slotted Shim Assortment
Manufacturer Location
Made in USA*
Made in North America
Yes
Description
Slotted Shim Assortment,Untabbed, Slotted Shim Type Untabbed, Tab Height -, Tab Width -, Material Grade/Class Ungraded, Made in North America Yes, Manufacturer Location Made in USA*, Product Type Slotted Shim Assortment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.