Shop Hammer Kit, Blk Handle, Nonslip Grip
Mfr # 11112
Zoro # G3106595
product price: $180.99
/ea
Free Shipping & Returns
Key Features
Head Weight
2 lb, 4 lb
Head Material
Steel
Overall Length
16 in
Handle Material
Steel
Handle Design
Nonslip Grip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11112
Zoro #
G3106595
UPC #
731325455380
Country of Origin
Mexico
Dimensions
Overall Length
16 in
Face Diameter
1 3/4 in, 2 1/4 in
Head Length
2 1/2 in
Head Width
2 1/8 in
Handle Length
12 in, 14 in, 16 in
Details
Item
Shop Hammer Kit
Head Weight
2 lb, 4 lb
Head Material
Steel
Handle Material
Steel
Handle Design
Nonslip Grip
Tether Capable
Tether Ready
Head Color
Hi-Visibility Green
Features
Dead Blow Function Eliminates Bounce Back When Striking Hardened Surfaces, Ergonomic Handle, Lanyard Hole, Unbreakable Handle Technology - Steel Core Eliminates Breaking During Overstrikes
Handle Color
Black
Standards
TAA Compliant
Tether Style
Tether Ready
Grip Material
Rubber
Container Type
Box
Hammer Set Type
Shop Hammer Set
Dead Blow Hammers
Yes
Hammers Included
32 oz Ball Pein, 4 lb Dead Blow, 4 lb Sledge Hammer
Face Material
Steel
Tether Ready
Yes
Series
B.A.S.H.(R)
Description
Shop Hammer Kit, Hammer Set Type Shop Hammer Set, Hammers Included 32 oz Ball Pein, 4 lb Dead Blow, 4 lb Sledge Hammer, Face Material Steel, Handle Material Steel, Head Weight 2 lb, 4 lb, Container Type Box, Dead Blow Hammers Yes, Overall Length 16 in, Tether Ready Yes, Face Diameter 1 3/4 in, 2 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.