Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SHR, Force 30 Tonf, Motor Pneumatic

  • Mfr # 28910

  • Zoro # G408168415


product price: $3,360.99
/ea
Free Shipping & Returns

Key Features

Includes
(1) Blade Set (Pre-Installed), (1) Stock Rest Assembly, (1) Stock Stop, (2) Bases, (2) Guide Bars with Scale, (2) Lock Knobs Small, (4) Lock Knobs Large
Dies Included
Standard Blade Set - 1-5/8 x 13/16 in. (41.3 x 20.6 mm) Shallow Strut
Motor Type
Pneumatic
Stand Included
No
Hydraulic Force
30 Tonf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
28910
Zoro #
G408168415
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
SHR
Includes
(1) Blade Set (Pre-Installed), (1) Stock Rest Assembly, (1) Stock Stop, (2) Bases, (2) Guide Bars with Scale, (2) Lock Knobs Small, (4) Lock Knobs Large
Dies Included
Standard Blade Set - 1-5/8 x 13/16 in. (41.3 x 20.6 mm) Shallow Strut
Motor Type
Pneumatic
Stand Included
No
Hydraulic Force
30 Tonf

Description

Strut Shear, Hydraulic Force 30 Tonf, Voltage Not Applicable, Phase Not Applicable, Current Not Applicable, Stand Included No, Dies Included Dies Not Included, Includes Blade Set (Pre-Installed), Stock Rest Assembly, Stock Stop, (2) Bases, (2) Guide Bars with Scale, (2) Lock Knobs Small, (4) Lock Knobs Large, Cord Length Not Applicable, Motor Type Pneumatic, Plug Type Not Applicable, Tool Brand Wilton

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.