Zoro Homepage

Sledge Hammer, 12 lb., 38 In, Rubber/Steel

  • Mfr # 21236

  • Zoro # G4186411


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Head Weight
12 lb
Head Material
Steel
Overall Length
38 in
Handle Material
Steel
Handle Design
Nonslip Grip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21236
Zoro #
G4186411
UPC #
731325179200
Country of Origin
Mexico

Dimensions

Overall Length
38 in
Face Diameter
2 1/4 in
Head Width
3 in
Head Length
6 in
Handle Length
36 in

Description

Standard Sledge Hammer, Hammer Type Sledge Hammer, Non-Sparking No, Handle Material Steel, Head Material Steel, Head Weight 12 lb, Face Diameter 2 1/4 in, Overall Length 38 in, Handle Length 36 in, Grip Style Textured, Face Shape Round, Dead Blow Hammer No, Tether Ready Yes, Replaceable Handle No, Double Faced Yes, Face Material Drop Forged Steel, Features Lanyard Hole, No-Slip Grip, Unbreakable Handle Technology, Grip Material Rubber, Handle Color Black, Head Length 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.