Zoro Homepage

Sledge Hammer, 16 in. L, Brass, 8 lb.

  • Mfr # 90816

  • Zoro # G0459098


product price: $331.99
/ea
Free Shipping & Returns

Key Features

Head Weight
8 lb
Head Material
Brass
Handle Material
Steel
Handle Design
Ergonomic
Tether Capable
Tether Ready
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90816
Zoro #
G0459098
UPC #
731325355604
Country of Origin
Mexico

Dimensions

Overall Length
16 in
Face Diameter
2 in
Handle Length
16 in

Details

Item
Soft-Face Sledge Hammer
Head Weight
8 lb
Head Material
Brass
Handle Material
Steel
Handle Design
Ergonomic
Tether Capable
Tether Ready
Head Color
Yellow
Handle Color
Black/Yellow
Features
Anti-Vibe Neck, No-Slip Grip, Safety Plate, Unbreakable Handle Technology
Tether Style
Tether Ready
Replaceable Handle
No
Hammer Type
Sledge Hammer
Series
B.A.S.H
Face Shape
Round
Non-Sparking
Yes
Tether Ready
Yes
Non-Marring
Yes
Face Material
Brass
Dead Blow Hammer
No
Grip Style
Textured
Grip Material
Rubber

Description

Soft-Face Sledge Hammer, Hammer Type Sledge Hammer, Non-Sparking Yes, Handle Material Steel, Head Material Brass, Head Weight 8 lb, Face Diameter 2 in, Overall Length 16 in, Handle Length 16 in, Grip Style Textured, Face Shape Round, Dead Blow Hammer No, Tether Ready Yes, Replaceable Handle No, Face Material Brass, Features Anti-Vibe Neck, No-Slip Grip, Safety Plate, Unbreakable Handle Technology, Grip Material Rubber, Handle Color Black/Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.