Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sledge Hammer, 2-1/2 lb., 12, Rubber/Steel

  • Mfr # 90212

  • Zoro # G7621817


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Head Weight
2 1/2 lb
Handle Material
Steel
Handle Design
Nonslip Grip
Tether Capable
Tether Capable
Face Diameter
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90212
Zoro #
G7621817
UPC #
731325280432
Country of Origin
Mexico

Dimensions

Overall Length
14 in
Face Diameter
1 1/2 in
Head Length
4 in
Head Width
1 13/16 in
Handle Length
12 in

Details

Item
Soft-Face Drilling Hammer
Head Weight
2 1/2 lb
Head Material
Brass
Handle Material
Steel
Handle Design
Nonslip Grip
Tether Capable
Tether Capable
Head Color
Natural
Handle Color
Black
Features
Anti-Vibe Neck, No-Slip Grip, Safety Plate, Unbreakable Handle Technology
Tether Style
Standard Tool (Accessory Needed for Tethering)
Dead Blow Hammer
No
Hammer Type
Sledge Hammer
Non-Sparking
Yes
Grip Style
Textured
Replaceable Handle
No
Face Shape
Round
Grip Material
Rubber
Series
B.A.S.H
Double Faced
Yes
Tether Ready
Yes
Face Material
Brass
Non-Marring
Yes

Description

Soft-Face Drilling Hammer, Hammer Type Sledge Hammer, Non-Sparking Yes, Handle Material Steel, Head Material Brass, Head Weight 2 1/2 lb, Face Diameter 1 1/2 in, Overall Length 14 in, Handle Length 12 in, Grip Style Textured, Face Shape Round, Dead Blow Hammer No, Tether Ready Yes, Replaceable Handle No, Double Faced Yes, Face Material Brass, Features Anti-Vibe Neck, No-Slip Grip, Safety Plate, Unbreakable Handle Technology, Grip Material Rubber, Handle Color Black, Head Length 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.