Sledge Hammer, 30 in. L, Brass, 8 lb.
Mfr # 90830
Zoro # G0459089
product price: $383.99
/ea
Free Shipping & Returns
Key Features
Head Weight
8 lb
Head Material
Brass
Handle Material
Steel
Handle Design
Ergonomic
Tether Capable
Tether Ready
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
90830
Zoro #
G0459089
UPC #
731325354874
Country of Origin
Mexico
Dimensions
Overall Length
30 in
Face Diameter
2 in
Handle Length
30 in
Details
Item
Soft-Face Sledge Hammer
Head Weight
8 lb
Head Material
Brass
Handle Material
Steel
Handle Design
Ergonomic
Tether Capable
Tether Ready
Handle Color
Black/Yellow
Head Color
Yellow
Features
Anti-Vibe Neck, No-Slip Grip, Safety Plate, Unbreakable Handle Technology
Tether Style
Tether Ready
Hammer Type
Sledge Hammer
Grip Style
Textured
Face Shape
Round
Non-Marring
Yes
Face Material
Brass
Dead Blow Hammer
No
Series
B.A.S.H
Non-Sparking
Yes
Grip Material
Rubber
Tether Ready
Yes
Replaceable Handle
No
Description
Soft-Face Sledge Hammer, Hammer Type Sledge Hammer, Non-Sparking Yes, Handle Material Steel, Head Material Brass, Head Weight 8 lb, Face Diameter 2 in, Overall Length 30 in, Handle Length 30 in, Grip Style Textured, Face Shape Round, Dead Blow Hammer No, Tether Ready Yes, Replaceable Handle No, Face Material Brass, Features Anti-Vibe Neck, No-Slip Grip, Safety Plate, Unbreakable Handle Technology, Grip Material Rubber, Handle Color Black/Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.