Sledge Hammer, 4 lb., 12 In, Rubber/Steel
Mfr # 90412
Zoro # G7620383
product price: $178.99
/ea
Free Shipping & Returns
Key Features
Head Weight
4 lb
Head Material
Brass
Overall Length
14 in
Handle Material
Steel
Handle Design
Nonslip Grip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
90412
Zoro #
G7620383
UPC #
731325280449
Country of Origin
Mexico
Dimensions
Overall Length
14 in
Face Diameter
1 3/4 in
Head Width
1 3/4 in
Head Length
4 1/4 in
Handle Length
12 in
Description
Soft-Face Drilling Hammer, Hammer Type Sledge Hammer, Non-Sparking Yes, Handle Material Steel, Head Material Brass, Head Weight 4 lb, Face Diameter 1 3/4 in, Overall Length 14 in, Handle Length 12 in, Grip Style Textured, Face Shape Round, Dead Blow Hammer No, Tether Ready Yes, Replaceable Handle No, Double Faced Yes, Face Material Brass, Features Anti-Vibe Neck, No-Slip Grip, Safety Plate, Unbreakable Handle Technology, Grip Material Rubber, Handle Color Black, Head Length 4 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.