Sledge Hammer, 4 lb., 16 In, Rubber/Steel
Mfr # 90416
Zoro # G7609603
product price: $193.99
/ea
Free Shipping & Returns
Key Features
Head Weight
4 lb
Overall Length
18 in
Handle Material
Steel
Handle Design
Nonslip Grip
Tether Capable
Tether Capable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
90416
Zoro #
G7609603
UPC #
731325280456
Country of Origin
Mexico
Dimensions
Overall Length
18 in
Face Diameter
1 3/4 in
Head Length
4 1/4 in
Head Width
1 3/4 in
Handle Length
16 in
Description
The Wilton 90416 Sledge Hammer is the perfect tool for driving chisels, punches and stakes. The rubber handle absorbs shock while the double face head provides extra power. With a 4 lb head weight, this sledge hammer has a length of 18 in and a 1 5/8" face diameter. Its vulcanized rubber and steel handle offers superior comfort during use. The nonslip grip makes it easy to hold onto this sledge hammer even when your hands are sweaty or wet. The 16 in overall length gives you more control over the tool, while its brass head provides added durability. The Wilton Sledge Hammer is an essential piece of equipment that will help you complete all your projects with ease.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.