Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Soft Face Sledge, 12 lb, 38 In, Steel

  • Mfr # 41236

  • Zoro # G5177024


product price: $171.40
/ea
Free Shipping & Returns

Key Features

Head Weight
12 lb
Head Material
Steel
Overall Length
38 in
Handle Material
Steel
Handle Design
Nonslip Grip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41236
Zoro #
G5177024
UPC #
731325195002
Country of Origin
Mexico

Dimensions

Overall Length
38 in
Face Diameter
2 1/4 in
Head Length
7 in
Head Width
3 in
Handle Length
36 in

Details

Item
Soft-Face Sledge Hammer
Head Weight
12 lb
Head Material
Steel
Handle Material
Steel
Handle Design
Nonslip Grip
Tether Capable
Tether Capable
Handle Color
Black
Head Color
Hi-Visibility Green
Features
Lanyard Hole, No-Slip Grip, Unbreakable Handle Technology
Tether Style
Standard Tool (Accessory Needed for Tethering)
Striking Surface Hardness
30 HRC
Face Texture
Smooth
Face Material
Drop Forged Steel
Replaceable Handle
No
Non-Sparking
No
Hammer Type
Sledge Hammer
Grip Style
Textured
Dead Blow Hammer
No
Face Shape
Round
Tether Ready
Yes
Series
B.A.S.H
Grip Material
Rubber

Description

Soft-Face Sledge Hammer, Hammer Type Sledge Hammer, Non-Sparking No, Handle Material Steel, Head Material Steel, Head Weight 12 lb, Face Diameter 2 1/4 in, Overall Length 38 in, Handle Length 36 in, Grip Style Textured, Face Shape Round, Dead Blow Hammer No, Tether Ready Yes, Replaceable Handle No, Face Material Drop Forged Steel, Face Texture Smooth, Features Lanyard Hole, No-Slip Grip, Unbreakable Handle Technology, Grip Material Rubber, Handle Color Black, Head Length 7 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.