Zoro Homepage

Soft Face Sledge, 4 lb, 18 In, Rubber/Steel

  • Mfr # 40416

  • Zoro # G5176884


product price: $87.99
/ea
Free Shipping & Returns

Key Features

Head Weight
4 lb
Head Material
Steel
Handle Material
Steel
Handle Design
Nonslip Grip
Tether Capable
Tether Capable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40416
Zoro #
G5176884
UPC #
731325194944
Country of Origin
Mexico

Dimensions

Overall Length
18 in
Face Diameter
1 3/4 in
Head Length
5 in
Head Width
2 1/2 in
Handle Length
16 in

Details

Item
Soft-Face Drilling Hammer
Head Weight
4 lb
Head Material
Steel
Handle Material
Steel
Handle Design
Nonslip Grip
Tether Capable
Tether Capable
Handle Color
Black
Head Color
Hi-Visibility Green
Features
Ergonomic Handle, Lanyard Hole, No-Slip Grip, Unbreakable Handle Technology
Tether Style
Standard Tool (Accessory Needed for Tethering)
Non-Sparking
No
Face Material
Drop Forged Steel
Hammer Type
Sledge Hammer
Face Texture
Smooth
Grip Material
Rubber
Dead Blow Hammer
No
Replaceable Handle
No
Grip Style
Textured
Striking Surface Hardness
30 HRC
Series
B.A.S.H
Face Shape
Round
Tether Ready
Yes

Description

Soft-Face Drilling Hammer, Hammer Type Sledge Hammer, Non-Sparking No, Handle Material Steel, Head Material Steel, Head Weight 4 lb, Face Diameter 1 3/4 in, Overall Length 18 in, Handle Length 16 in, Grip Style Textured, Face Shape Round, Dead Blow Hammer No, Tether Ready Yes, Replaceable Handle No, Face Material Drop Forged Steel, Face Texture Smooth, Features Ergonomic Handle, Lanyard Hole, No-Slip Grip, Unbreakable Handle Technology, Grip Material Rubber, Handle Color Black, Head Length 5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.