Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Soft Face Sledge, 6 lb, 38 In, Rubber/Steel

  • Mfr # 40636

  • Zoro # G5176911


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Head Material
Steel
Handle Material
Steel
Handle Design
Nonslip Grip
Tether Capable
Tether Capable
Face Diameter
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40636
Zoro #
G5176911
UPC #
7.31325E+11
Country of Origin
Mexico

Dimensions

Overall Length
38 in
Face Diameter
3 in
Head Length
5 in
Head Width
3 in
Handle Length
36 in

Details

Item
Soft-Face Sledge Hammer
Head Weight
6 lb
Head Material
Steel
Handle Material
Steel
Handle Design
Nonslip Grip
Tether Capable
Tether Capable
Handle Color
Black
Head Color
Hi-Visibility Green
Features
Anti-Vibe Neck, Lanyard Hole, No-Slip Grip, Safety Plate, Unbreakable Handle Technology
Tether Style
Standard Tool (Accessory Needed for Tethering)
Dead Blow Hammer
No
Face Shape
Round
Non-Sparking
No
Grip Style
Textured
Face Texture
Smooth
Striking Surface Hardness
30 HRC
Face Material
Drop Forged Steel
Hammer Type
Sledge Hammer
Replaceable Handle
No
Tether Ready
Yes
Grip Material
Rubber
Series
B.A.S.H

Description

Soft-Face Sledge Hammer, Hammer Type Sledge Hammer, Non-Sparking No, Handle Material Steel, Head Material Steel, Head Weight 6 lb, Face Diameter 3 in, Overall Length 38 in, Handle Length 36 in, Grip Style Textured, Face Shape Round, Dead Blow Hammer No, Tether Ready Yes, Replaceable Handle No, Face Material Drop Forged Steel, Face Texture Smooth, Features Anti-Vibe Neck, Lanyard Hole, No-Slip Grip, Safety Plate, Unbreakable Handle Technology, Grip Material Rubber, Handle Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.