Zoro Homepage

Spatter Resist C-Clamp, 2", Reg., 3500 lb.

  • Mfr # H402CS

  • Zoro # G5014186


product price: $24.39
/ea

Key Features

Body Material
Forged Steel
Clamping Force
3,500 lb
Clamping Pressure
3,500 lb
Finish
Copper Plated (Spindle)
Standards
OSHA Safety Color Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H402CS
Zoro #
G5014186
UPC #
019907204794
Country of Origin
China

Dimensions

Throat Depth
2 1/4 in
Throat Depth1
2 1/4 in

Details

Item
C-Clamp
Max. Opening
2 in
Body Material
Forged Steel
Clamping Force
3,500 lb
Clamping Pressure
3,500 lb
Finish
Copper Plated (Spindle)
Standards
OSHA Safety Color Standard
Spindle Material
Steel
Body Finish
Powder Coated
Swivel Pad
Yes
Body Color
High Visibility Yellow
Anvil Shape
Flat
Duty Rating
Heavy Duty
Min. Opening
0 in
Throat Shape
Standard
Spindle Finish
Copper Plated
Handle Type
Sliding T
Number of Spindles
1
Number of Anvils
1
High-Visibility
Yes
Jaw Pad Type
V-Grooved
Jaw Opening - Maximum
2 in
Jaw Opening - Minimum
0 in
Includes Swivel Pad
Yes
Release Mechanism
Standard Thread

Description

Spatter Resistant C-Clamp, Jaw Pad Type V-Grooved, Includes Swivel Pad Yes, Jaw Opening - Maximum 2 in, Jaw Opening - Minimum 0 in, Throat Depth 2 1/4 in, Clamping Force 3,500 lb, Body Material Forged Steel, Body Color High Visibility Yellow, Spindle Finish Copper Plated, Spindle Material Steel, Handle Type Sliding T, High Visibility Yes, Number of Anvils 1, Number of Spindles 1, Release Mechanism Standard Thread, Body Finish Powder Coated, Standards OSHA Safety Color Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.