Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spatter Resist C-Clamp, 6-1/16", 6600 lb.

  • Mfr # 406-P

  • Zoro # G5013845


product price: $75.49
/ea
Free Shipping & Returns

Key Features

Throat Depth
4 1/16 in
Body Material
Forged Steel
Clamping Force
6,600 lb
Clamping Pressure
6,600 lb
Spindle Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
406-P
Zoro #
G5013845
UPC #
019907142577
Country of Origin
China

Dimensions

Throat Depth
4 1/16 in
Throat Depth1
4 1/16 in

Details

Item
C-Clamp
Max. Opening
6 1/16 in
Body Material
Forged Steel
Clamping Force
6,600 lb
Clamping Pressure
6,600 lb
Spindle Material
Steel
Min. Opening
0 in
Spindle Finish
Copper Plated
Anvil Shape
V-Grooved
Body Finish
Powder Coated
Duty Rating
Extra Heavy Duty
Finish
Copper Plated (Spindle)
Swivel Pad
Yes
Body Color
Gray
Throat Shape
Standard
High-Visibility
No
Includes Swivel Pad
Yes
Release Mechanism
Standard Thread
Jaw Pad Type
V-Grooved
Handle Type
Sliding T
Jaw Opening - Maximum
6 in
Jaw Opening - Minimum
0 in
Number of Spindles
1
Number of Anvils
1

Description

Spatter Resistant C-Clamp, Jaw Pad Type V-Grooved, Includes Swivel Pad Yes, Jaw Opening - Maximum 6 in, Jaw Opening - Minimum 0 in, Throat Depth 4 1/16 in, Clamping Force 6,600 lb, Body Material Forged Steel, Body Color Gray, Spindle Finish Copper Plated, Spindle Material Steel, Handle Type Sliding T, High Visibility No, Number of Anvils 1, Number of Spindles 1, Release Mechanism Standard Thread, Body Finish Powder Coated, Throat Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.