Zoro Homepage

Spindel Assembly

  • Mfr # 1700210

  • Zoro # G0922227


product price: $50.99
/ea

Key Features

Application
C-Clamp
Compatible with Manufacturer Model Number
408-P, 410-P, H408CS, H410CS
Compatible with Series
400 Series
Compatible with Brand
Wilton
Compatible Manufacturer Part Number
408-P, 410-P, H408CS, H410CS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1700210
Zoro #
G0922227
UPC #
662755507588
Country of Origin
China

Dimensions

Spindle Diameter1
3/4 in
Thread Length1
4 1/2 in
Overall Length
15 1/2 in
Thread Size1
3/4"

Details

Item
Spindle Assembly
Application
C-Clamp
Compatible with Manufacturer Model Number
408-P, 410-P, H408CS, H410CS
Compatible with Series
400 Series
Compatible with Brand
Wilton
Compatible Manufacturer Part Number
408-P, 410-P, H408CS, H410CS
Swivel Foot
Yes
Includes
Spindle Assembly 408P/410P
Compatible Manufacturer Model Number
408-P, 410-P, H408CS, H410CS
For Use With Mfr. Model Number
408-P, 410-P, H408CS, H410CS
Compatible with Manufacturer Model No.
408-P, 410-P, H408CS, H410CS
Compatible with Mfr. Model No.
408-P, 410-P, H408CS, H410CS
For Use with Mfr Model Number
408-P, 410-P, H408CS, H410CS
Compatible Pump Manufacturer Part Number
408-P, 410-P, H408CS, H410CS
Compatible Series
400 Series
Compatible Mfr. Model Number
408-P, 410-P, H408CS, H410CS

Description

Spindle Assembly, Spindle Diameter 3/4 in, Overall Length 15 1/2 in, Thread Size 3/4 In., Swivel Foot Yes, Includes Spindle Assembly 408P/410P, Compatible with Grainger Part Number 41D477, Thread Length 4 1/2 in, Compatible with Manufacturer Model Number 408-P, 410-P, H408CS, H410CS, Application C-Clamp, Compatible with Brand Wilton, Compatible with Series 400 Series

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.