Zoro Homepage

Spindle Assembly, 3/4" Thread, 8 1/2" L

  • Mfr # 1700190

  • Zoro # G809843331


product price: $43.85
/ea

Key Features

For Use With Mfr. Model Number
408, 408-SF, 408-SFSG, 408-STG, 410, 410-SF, 808, 810
Compatible with Brand
Wilton
Compatible with Series
400, 400-SF, 400-SFSG, 400-STG, 800
Overall Length
8 1/2 in
Application
Regular Duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1700190
Zoro #
G809843331
UPC #
662755507571
Country of Origin
China

Dimensions

Overall Length
8 1/2 in
Thread Length1
3/4 in
Thread Size1
3/4 in
Spindle Diameter1
3/4 in

Details

Item
Spindle Assembly
For Use With Mfr. Model Number
408, 408-SF, 408-SFSG, 408-STG, 410, 410-SF, 808, 810
Compatible with Brand
Wilton
Compatible with Series
400, 400-SF, 400-SFSG, 400-STG, 800
Application
Regular Duty
Compatible with Manufacturer Model Number
408, 408-SF, 408-SFSG, 408-STG, 410, 410-SF, 808, 810
Includes
Spindle
Compatible Manufacturer Part Number
408, 408-SF, 408-SFSG, 408-STG, 410, 410-SF, 808, 810
Compatible Manufacturer Model Number
408, 408-SF, 408-SFSG, 408-STG, 410, 410-SF, 808, 810
Compatible with Manufacturer Model No.
408, 408-SF, 408-SFSG, 408-STG, 410, 410-SF, 808, 810
Compatible with Mfr. Model No.
408, 408-SF, 408-SFSG, 408-STG, 410, 410-SF, 808, 810
Swivel Foot
No
For Use with Mfr Model Number
408, 408-SF, 408-SFSG, 408-STG, 410, 410-SF, 808, 810
Compatible Pump Manufacturer Part Number
408, 408-SF, 408-SFSG, 408-STG, 410, 410-SF, 808, 810
Compatible Series
400, 400-SF, 400-SFSG, 400-STG, 800
Compatible Mfr. Model Number
408, 408-SF, 408-SFSG, 408-STG, 410, 410-SF, 808, 810

Description

Spindle Assembly, Spindle Diameter 3/4 in, Overall Length 8 1/2 in, Thread Size 3/4 in, Swivel Foot No, Includes Spindle, Thread Length 3/4 in, Compatible with Manufacturer Model Number 408, 408-SF, 408-SFSG, 408-STG, 410, 410-SF, 808, 810, Application Regular Duty, Compatible with Brand Wilton, Compatible with Series 400, 400-SF, 400-SFSG, 400-STG, 800

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.