Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spindle Assembly, 5/8" Thread, 4 1/4" L

  • Mfr # 1700750

  • Zoro # G209170273


product price: $46.15
/ea

Key Features

For Use With Mfr. Model Number
804
Overall Length
4 1/4 in
Application
Regular Duty
Includes
Spindle
Compatible with Series
800
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1700750
Zoro #
G209170273
UPC #
662755535611
Country of Origin
United States

Dimensions

Overall Length
4 1/4 in
Thread Size1
5/8 in
Thread Length1
5/8 in
Spindle Diameter1
5/8 in

Details

Item
Spindle Assembly
For Use With Mfr. Model Number
804
Application
Regular Duty
Includes
Spindle
Compatible with Series
800
Compatible with Brand
Wilton
Compatible with Manufacturer Model Number
804
Compatible Manufacturer Part Number
804
Compatible Manufacturer Model Number
804
Compatible with Manufacturer Model No.
804
Compatible with Mfr. Model No.
804
Swivel Foot
No
For Use with Mfr Model Number
804
Compatible Pump Manufacturer Part Number
804
Compatible Series
800
Compatible Mfr. Model Number
804

Description

Spindle Assembly, Spindle Diameter 5/8 in, Overall Length 4 1/4 in, Thread Size 5/8 in, Swivel Foot No, Includes Spindle, Thread Length 5/8 in, Compatible with Manufacturer Model Number 804, Application Regular Duty, Compatible with Brand Wilton, Compatible with Series 800

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.