Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spindle Assembly, 9/16" Thread, 2 1/8" L

  • Mfr # 1701080

  • Zoro # G909252668


product price: $26.95
/ea

Key Features

For Use With Mfr. Model Number
402, 402-SF, 402-SFSG, 402-STG
Application
Regular Duty
Includes
Spindle
Overall Length
2 1/8 in
Compatible with Manufacturer Model Number
402, 402-SF, 402-SFSG, 402-STG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1701080
Zoro #
G909252668
UPC #
662755535628
Country of Origin
China

Dimensions

Overall Length
2 1/8 in
Spindle Diameter1
9/16 in
Thread Length1
9/16 in
Thread Size1
9/16 in

Details

Item
Spindle Assembly
For Use With Mfr. Model Number
402, 402-SF, 402-SFSG, 402-STG
Application
Regular Duty
Includes
Spindle
Compatible with Manufacturer Model Number
402, 402-SF, 402-SFSG, 402-STG
Compatible with Series
400, 400-SF, 400-SFSG, 400-STG, 800
Compatible with Brand
Wilton
Compatible Manufacturer Part Number
402, 402-SF, 402-SFSG, 402-STG
Compatible Manufacturer Model Number
402, 402-SF, 402-SFSG, 402-STG
Compatible with Manufacturer Model No.
402, 402-SF, 402-SFSG, 402-STG
Compatible with Mfr. Model No.
402, 402-SF, 402-SFSG, 402-STG
Swivel Foot
No
For Use with Mfr Model Number
402, 402-SF, 402-SFSG, 402-STG
Compatible Pump Manufacturer Part Number
402, 402-SF, 402-SFSG, 402-STG
Compatible Series
400, 400-SF, 400-SFSG, 400-STG, 800
Compatible Mfr. Model Number
402, 402-SF, 402-SFSG, 402-STG

Description

Spindle Assembly, Spindle Diameter 9/16 in, Overall Length 2 1/8 in, Thread Size 9/16 in, Swivel Foot No, Includes Spindle, Thread Length 9/16 in, Compatible with Manufacturer Model Number 402, 402-SF, 402-SFSG, 402-STG, Application Regular Duty, Compatible with Brand Wilton, Compatible with Series 400, 400-SF, 400-SFSG, 400-STG, 800

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.