Zoro Homepage

Spindle Assembly, 9/16" Thread, 3 1/4" L

  • Mfr # 1701110

  • Zoro # G609135940


product price: $22.79
/ea

Key Features

For Use With Mfr. Model Number
403-P, 403-SEP, 803-P
Overall Length
3 1/4 in
Application
Regular Duty
Includes
Spindle
Compatible with Brand
Wilton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1701110
Zoro #
G609135940
UPC #
662755535642
Country of Origin
China

Dimensions

Overall Length
3 1/4 in
Spindle Diameter1
9/16 in
Thread Length1
9/16 in
Thread Size1
9/16 in

Details

Item
Spindle Assembly
For Use With Mfr. Model Number
403-P, 403-SEP, 803-P
Application
Regular Duty
Includes
Spindle
Compatible with Brand
Wilton
Compatible with Series
400-P, 400-SEP, 800-P
Compatible with Manufacturer Model Number
403-P, 403-SEP, 803-P
Compatible Manufacturer Part Number
403-P, 403-SEP, 803-P
Compatible Manufacturer Model Number
403-P, 403-SEP, 803-P
Compatible with Manufacturer Model No.
403-P, 403-SEP, 803-P
Compatible with Mfr. Model No.
403-P, 403-SEP, 803-P
Swivel Foot
No
For Use with Mfr Model Number
403-P, 403-SEP, 803-P
Compatible Pump Manufacturer Part Number
403-P, 403-SEP, 803-P
Compatible Series
400-P, 400-SEP, 800-P
Compatible Mfr. Model Number
403-P, 403-SEP, 803-P

Description

Spindle Assembly, Spindle Diameter 9/16 in, Overall Length 3 1/4 in, Thread Size 9/16 in, Swivel Foot No, Includes Spindle, Thread Length 9/16 in, Compatible with Manufacturer Model Number 403-P, 403-SEP, 803-P, Application Regular Duty, Compatible with Brand Wilton, Compatible with Series 400-P, 400-SEP, 800-P

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.