Zoro Homepage

Spindle with Handle, 3/4" Thread, 5 3/4" L

  • Mfr # 1701602B

  • Zoro # G009833880


product price: $36.15
/ea

Key Features

For Use With Mfr. Model Number
63295
Overall Length
5 3/4 in
Spindle Diameter1
3/4 in
Includes
T-Handle
Compatible with Brand
Wilton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1701602B
Zoro #
G009833880
UPC #
731325449181
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
5 3/4 in
Spindle Diameter1
3/4 in
Thread Size1
3/4 in
Thread Length1
3/4 in

Details

Item
Spindle with Handle
For Use With Mfr. Model Number
63295
Includes
T-Handle
Compatible with Brand
Wilton
Compatible with Manufacturer Model Number
63295
Compatible Manufacturer Part Number
63295
Compatible Manufacturer Model Number
63295
Compatible with Manufacturer Model No.
63295
Compatible with Mfr. Model No.
63295
Swivel Foot
No
Compatible with Series
GSM
For Use with Mfr Model Number
63295
Compatible Pump Manufacturer Part Number
63295
Compatible Series
GSM
Compatible Mfr. Model Number
63295

Description

Spindle with Handle, Spindle Diameter 3/4 in, Overall Length 5 3/4 in, Thread Size 3/4 in, Swivel Foot No, Includes T-Handle, Thread Length 3/4 in, Compatible with Manufacturer Model Number 63295, Compatible with Brand Wilton, Compatible with Series GSM

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.