Zoro Homepage

SS 4 Button 15FT Lift Hoist Trolley

  • Mfr # PBC-415CN

  • Zoro # G3259895


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Outside Height
4.72 in
Outside Length
15.74 in
Outside Width
11.81 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PBC-415CN
Zoro #
G3259895
UPC #
662755102639
Country of Origin
China

Dimensions

Outside Height
4.72 in
Outside Length
15.74 in
Outside Width
11.81 in

Details

Item
SS 4 Button 15FT Lift Hoist Trolley

Description

SS 4 Button 15FT Lift Hoist Trolley

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.