
Swivel Base
Mfr # 2900590
Zoro # G6442633
product price: $553.99
/ea
Free Shipping & Returns
Key Features
Includes
Inner Ring with Dowel Pin, Lock Nut Assemblies, Outer Ring
Fits Brand
Wilton
Impact Rated
No
For Use With Mfr. Model Number
C-2
Product Type
Swivel Base Assembly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2900590
Zoro #
G6442633
UPC #
662755506611
Country of Origin
United States
Dimensions
For Vise Jaw Width
5 in
Details
Includes
Inner Ring with Dowel Pin, Lock Nut Assemblies, Outer Ring
Fits Brand
Wilton
Impact Rated
No
For Use With Mfr. Model Number
C-2
Item
Swivel Base
Product Type
Swivel Base Assembly
Compatible with Brand
Wilton
Compatible with Manufacturer Model Number
C-2
Compatible Manufacturer Part Number
C-2
Compatible Manufacturer Model Number
C-2
Compatible with Manufacturer Model No.
C-2
Compatible with Mfr. Model No.
C-2
For Use with Mfr Model Number
C-2
Compatible Pump Manufacturer Part Number
C-2
Compatible Mfr. Model Number
C-2
Description
Swivel Base, Product Type Swivel Base Assembly, For Vise Jaw Width 5 in, Compatible with Brand Wilton, Compatible with Grainger Part Number 41D413, 4LT65, 5Z039, Compatible with Manufacturer Model Number C-2, Includes Inner Ring with Dowel Pin, Lock Nut Assemblies, Outer Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.