Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Teeth For Vise

  • Mfr # 2907370

  • Zoro # G0642148


product price: $275.99
/ea
Free Shipping & Returns

Key Features

Material
Hardened Steel
For Vise Jaw Width
6 in
Compatible with Manufacturer Model Number
C-3
Compatible with Brand
Wilton
Compatible Manufacturer Part Number
C-3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2907370
Zoro #
G0642148
UPC #
662755506840
Country of Origin
United States

Dimensions

For Vise Jaw Width
6 in

Details

Item
Vise Teeth
Material
Hardened Steel
Compatible with Manufacturer Model Number
C-3
Compatible with Brand
Wilton
Compatible Manufacturer Part Number
C-3
Features
Jaw Inserts & Screws
Compatible Manufacturer Model Number
C-3
For Use With Mfr. Model Number
C-3
Compatible with Manufacturer Model No.
C-3
Compatible with Mfr. Model No.
C-3
For Use with Mfr Model Number
C-3
Compatible Pump Manufacturer Part Number
C-3
Compatible Mfr. Model Number
C-3

Description

Vise Teeth, Product Type Pipe Jaw, For Vise Jaw Width 6 in, Material Hardened Steel, Features Jaw Inserts & Screws, Compatible with Brand Wilton, Compatible with Manufacturer Model Number C-3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.