Zoro Homepage

Tilt Machine Vise, 1-3/4 Deep, 5 in Open

  • Mfr # 11803

  • Zoro # G5495944


product price: $1,160.99
/ea
Free Shipping & Returns

Key Features

Type
3-Axis Tilting
Features
45 Degrees Tilting Range on Either Side, 90 Degrees Vertical Indexing, Polychromatic Finish, Jaw Plates Hardened and Ground, No Jaw Tilt
Base Type
Swivel
Jaw Width
5 in
Compatible Machinery
Drill Press, Milling Machine, Surface Grinder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11803
Zoro #
G5495944
UPC #
019907118039
Country of Origin
India

Dimensions

Jaw Width
5 in
Overall Length
17.5 in
Throat Depth
1 3/4 in
Overall Width
11"
Overall Height
12 in

Details

Item
Machine Vise
Type
3-Axis Tilting
Features
45 Degrees Tilting Range on Either Side, 90 Degrees Vertical Indexing, Polychromatic Finish, Jaw Plates Hardened and Ground, No Jaw Tilt
Base Type
Swivel
Compatible Machinery
Drill Press, Milling Machine, Surface Grinder
Base Material
Metal
Machine Vise Type
3-Axis Tilting, Precision
Tilt Angle - Maximum
90 Degrees
Jaw Opening - Maximum
5 in
Base Swivel - Maximum
360 Degrees
Jaw Material
Metal
Number of Lock Down Bolts
2

Description

Machine Vise, 3-Axis Tilting, 45 Degrees Tilting Range on Either Side, 90 Degrees Vertical Indexing, Polychromatic Finish, Jaw Plates Hardened and Ground, No Jaw Tilt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.