Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tilt Machine Vise, 1 Deep, 2 in Open

  • Mfr # 11700

  • Zoro # G5768734


product price: $499.99
/ea
Free Shipping & Returns

Key Features

Type
3-Axis Tilting
Features
Accurately Indexed for 3-Way Angular work, All Ground Surfaces are made to Close Accuracy, Bases have Keyways and Bolt Slots for Machine Mounting, Polychromatic Finish
Base Type
Swivel
Jaw Width
2 in
Jaw Opening - Maximum
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11700
Zoro #
G5768734
UPC #
019907117001
Country of Origin
India

Dimensions

Jaw Width
2 in
Overall Length
9 in
Overall Width
5-1/8"
Overall Height
5.6 in
Throat Depth
1 in

Details

Item
Machine Vise
Type
3-Axis Tilting
Features
Accurately Indexed for 3-Way Angular work, All Ground Surfaces are made to Close Accuracy, Bases have Keyways and Bolt Slots for Machine Mounting, Polychromatic Finish
Base Type
Swivel
Jaw Opening - Maximum
2 in
Base Swivel - Maximum
360 Degrees
Jaw Material
Metal
Machine Vise Type
3-Axis Tilting, Precision
Base Material
Metal
Compatible Machinery
Drill Press, Milling Machine, Surface Grinder
Tilt Angle - Maximum
90 Degrees
Number of Lock Down Bolts
2

Description

Machine Vise, 3-Axis Tilting, Accurately Indexed for 3-Way Angular work, All Ground Surfaces are made to Close Accuracy, Bases have Keyways and Bolt Slots for Machine Mounting, Polychromatic Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.