Zoro Homepage

Tool Case, Black, Plastic, 3 Pockets, 13" W.

  • Mfr # 10350

  • Zoro # G4700538


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Color
Black
Width
24 in
Overall Depth
13 in
Height
7-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10350
Zoro #
G4700538
UPC #
731325332278
Country of Origin
China

Dimensions

Width
24 in
Overall Depth
13 in
Height
7-1/4 in
Depth
13 in
Overall Height
7 1/4 in
Overall Width
13 in
Interior Depth
24 in
Interior Width
13 in

Details

Item
Tool Case
Material
Plastic
Color
Black
Features
(2) Lockable Clip Locks; Carrying Handle; Case Shell Made of Dent-Proof ABS Plastic
Number of Pockets
3
For Use With
Mfr. Model No 10010, Mfr. Model No 10025
Tool Storage Type Included
Tool Box
Type
Heavy Duty
Locking System
None
Number of Compartments
1
Closure Type
clip lock system
Includes Drawers
No
Includes Wheels
No
Compatible with Manufacturer Model No.
10010, 10025

Description

This Wilton 10350 Tool Case is the perfect solution for keeping your tools organised. You will be able to carry your tools around with ease. The sturdy tool case has a clip lock system so you can keep your tools safe and secure. Made of dent-proof ABS plastic, the tool case has a black finish that helps to resist scratches and corrosion. With three pockets in total, there is ample space in this tool box for all your tools. It has an overall height and width of 7 1/4 in. and 13 in respectively, as well as an overall depth of 24 in. The Wilton 10350 Tool Case is the perfect companion for your next project.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.