Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tradesman 1780A 8 in. Vise

  • Mfr # 28808

  • Zoro # G511579559


product price: $1,897.99
/ea
Free Shipping & Returns

Key Features

Base Type
360 Degree Swivel
Height
11
Jaw Width (In.)
8
Number of Mounting Points
4
Length
20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28808
Zoro #
G511579559
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
11
Jaw Width (In.)
8
Length
20
Width
8.8
Throat Depth (In.)
4-3/4
Jaw Height (In.)
1

Details

Base Type
360 Degree Swivel
Number of Mounting Points
4
Opening Capacity Max (In.)
6-3/4

Description

Tradesman 1780A 8 Vise, Round Channel 360 Degree Swivel Base, Jaw Depth: 5/8, Jaw Width: 8, Throat Depth: 4-3/4, Opening Capcity: 6-3/4, Pipe Capacity: 1/8 - 3-1/2, 4 Mounting Points - The Tradesman round channel vise is designed to handle the most demanding clamping applications. Unlike most vises that have a fixed center nut the Tradesman round channel vise nut is anchored at the rear which provides straight line pull and even pressure resulting in greater durability. The round channel design also allows for a completely enclosed spindle and nut assembly keeping debris out and lubrication in for a lifetime of smooth operation. For ultimate versatility, the Tradesman vise is equipped with main jaws, pipe jaws and a machined anvil work surface.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.