Zoro Homepage

Vise Attachment

  • Mfr # 14875

  • Zoro # G602546132


product price: $85.69
/ea
Free Shipping & Returns

Key Features

Length
8.5
Height
0.5
Width
1.7
Jaw Width (In.)
6-1/2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team