Vise Jaw, Copper, 5-1/2 in, Bench Vises, Pr
Mfr # 404-5.5
Zoro # G5293477
product price: $125.99
/pr
Free Shipping & Returns
Key Features
Material
Copper
Overall Length
5 1/2 in
Features
For Permanent or Temporary Workholding
For Use With
Bench Vises
Impact Rated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
404-5.5
Zoro #
G5293477
UPC #
019907632030
Country of Origin
United States
Dimensions
Overall Length
5 1/2 in
For Vise Jaw Width
5 1/2 in
Details
Material
Copper
Features
For Permanent or Temporary Workholding
For Use With
Bench Vises
Item
Vise Jaw
Impact Rated
No
Product Type
Replacement Jaw Cap
Compatible with Brand
Wilton
Description
Vise Jaw, Product Type Replacement Jaw Cap, For Vise Jaw Width 5 1/2 in, Material Copper, Features For Permanent or Temporary Workholding, Compatible with Brand Wilton, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.