Shop WILTON
See all product information
Create Account
WIL-11115 540 A Series Carriage C-Clamp Kit
- Mfr # WIL-11115
- Zoro # G803748267
product price:Â
$
214.99
/ea
Free Shipping & Returns
Key Features
Max. Opening
8 in
Throat Depth
1-3/4 to 3-1/4 in
Overall Height
4.1 in
Min. Opening
2-1/2 in
Overall Width
8.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WIL-11115
- Zoro #
- G803748267
- UPC #
- 731325455410
- Country of Origin
- China
- Max. Opening
- 8 in
- Min. Opening
- 2-1/2 in
Dimensions
- Throat Depth
- 1-3/4 to 3-1/4 in
- Overall Height
- 4.1 in
- Overall Width
- 8.75 in
- Overall Length
- 17.6 in
Description
We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.
Features- Frames made from high strength ductile iron castings
- Sliding pin handle, single acme thread rolled spindle and oscillating ball and socket tip
- Wilton's heaviest-duty carriage clamp
- Weight: 13 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.