Zoro Homepage
This item is Discontinued.
Wilton Wilton WIL-14872 5.5 in. Jaw Width Rubber Face Jaw Cap WIL-14872

Wilton WIL-14872 5.5 in. Jaw Width Rubber Face Jaw Cap (Discontinued)

  • Mfr # WIL-14872
  • Zoro # G104168511
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WIL-14872
Zoro #
G104168511
UPC #
19907148722
Country of Origin
China

Description

Wilton Rubber Magnefix Jaw Caps are constructed of aluminum and synthetic rubber. Rubber faces conform to the workpiece and grip firmly without slipping. Caps are magnetic towards the vise side to prevent steel filings from attaching themselves to the jaws and keep the clamped part from becoming magnetized .

Features
  • Use in combination with Aluminum and Prism Jaw Caps to clamp taper pins or tapered workpieces
  • Temporary work-holding systems
  • Designed to protect both the vise jaws and the workpiece from marring and distortion during any clamping application
  • Caps are constructed from a hardened aluminum alloy with two built-in circular permanent magnets on the backside which holds the product securely to the vise
  • Aluminum alloy with synthetic rubber cover
Specifications
  • Jaw Width: 5.5 in.
  • Material: Aluminum Alloy with Synthetic Rubber Cover
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.