WIL20412 4 Lb. Head 12 in. BASH Sledge Hammer
- Mfr # WIL20412
- Zoro # G803734536
product price:Â
$
113.99
/ea
Free Shipping & Returns
Key Features
Head Weight
4 lb
Face Diameter
1-3/4 in
Height
2.11 in
Width
4.62 in
Handle Length
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WIL20412
- Zoro #
- G803734536
- UPC #
- 731325179088
- Country of Origin
- China
- Item
- Sledge Hammer
- Head Weight
- 4 lb
- Head Material
- Drop Forged Steel
Dimensions
- Face Diameter
- 1-3/4 in
- Height
- 2.11 in
- Width
- 4.62 in
- Handle Length
- 12 in
Description
Features and Benefits:
- Unbreakable Handle Technology and steel core design prevents breaking during overstrikes
- Hi-Vis green easily identifiable on jobsite and Flat Head to stand upright for easy reach
- Safety plate locks head firmly to handle eliminating head dislodging
- Non-slip grip textured handle and Lanyard Hole to safely secure sledge to your wrist
- Anti-vibe neck ergonomically designed to prevent injury from repeated jobsite use
Drop forged 46 HRC steel head endures the most demanding applications. Wilton is on a never-ending journey to create the highest quality, most indestructible tools on the market. On this journey we managed to design the patent pending, World's Most Durable Hammer with UnbreakableTM Handle Technology.
Key Applications: Driving Stakes, Metalforming, Setting Bolts and Minor Demolition.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.