WIL744 740 Series Mechanics Vise With Swivel Base
- Mfr # WIL744
- Zoro # G304062800
product price:Â
$
431.99
/ea
Free Shipping & Returns
Key Features
Base Type
360 Degree Swivel
Width
7.4 in
Height
8.6 in
Length
15.6 in
Number of Mounting Points
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WIL744
- Zoro #
- G304062800
- UPC #
- 19907213000
- Country of Origin
- China
- Base Type
- 360 Degree Swivel
- Number of Mounting Points
- 4
- Max. Opening
- 4-1/2 in
Dimensions
- Width
- 7.4 in
- Height
- 8.6 in
- Length
- 15.6 in
- Jaw Width (In.)
- 4
Description
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.