Wilton 2105-969 12.25 in. Recipe Right Pizza Pan

  • Mfr # 121139

  • Zoro # G403999243


product price: $54.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121139
Zoro #
G403999243
UPC #
-
Country of Origin
China

Description

Features
  • Recipe right pizza pan.
  • Provides even, heating performance.
  • Cleans up in an instant, true size for baking results.
  • Warp resistant steel construction means recipe right bake ware will heat evenly every time.
  • Size - 12.25 in.
  • Dimension - 0.55 x 13.25 x 14.42 in.
  • Item Weight - 0.95 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.