Shop WILTON

6" Standard Duty Combination Bench Vise with Swivel Base

  • Mfr # WS6

  • Zoro # G5293452


original price:  $284.99 , new price: $250.99 , 11 percent off
new price:  $250.99
/ea
Free Shipping & Returns

Key Features

Base Type
Swivel
Jaw Width
6"
Duty Rating
Standard Duty
Overall Height
9 3/4 in
Overall Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WS6
Zoro #
G5293452
UPC #
019907633020
Country of Origin
China

Dimensions

Jaw Width
6"
Overall Height
9 3/4 in
Overall Length
18 in
Throat Depth
3 1/2 in
Throat Depth - Vises
3 1/2 in
Throat Depth Range
3 in to 5 in
Overall Width
8 3/4 in
Jaw Width - Vises
6 in
Mounting Hole Dia.
1/2 in
Jaw Width Range
5-1/8 in to 7 in
Pipe Diameter - Minimum
5/8 in
Mounting Hole Diameter
1/2 in
Pipe Diameter - Maximum
2 1/2 in
Jaw Face Width
6 in

Details

Item
Combination Vise
Base Type
Swivel
Duty Rating
Standard Duty
Features
Designed for General Duty Applications, Large Anvil Work Surface, Rubber Pinch Point Safety Guards
Swivel Angle - Vises
360 Degrees
Reversible
No
Number of Lock Down Bolts
2
Swivel Angle
360 Degrees
Body Casting
30,000 psi
Material
Ductile Iron
Item - Vises
Combination Vise
Jaw Face - Vises
Serrated
Product Grouping - Vises
Bench Vises
Duty Rating - Vises
Standard Duty
Quick-Acting
No
Material -Vises
Ductile Iron
Deep Throat
No
Pipe Capacity
5/8" to 2-1/2"
Jaw Face
Serrated
Jaw Type
Replaceable
Pipe Jaw Included
Yes
Number of Mounting Points
4
Max. Opening
6"
Max. Opening Range
5-1/8 in to 7 in
Base Type - Vises
Swivel
Body Casting Tensile Strength
30,000 psi
High Visibility
No
Pipe Capacity - Vises
5/8 in to 2-1/2 in
Max. Opening - Vises
6 in
Jaw Material
Iron
High-Visibility
No
Jaw Opening - Maximum
6 in
Base Swivel Angle
360 Degrees
Jaw Attachment Type
Replaceable
Vise Type
Combination Vise
Base Material
Iron
Includes Rotating Head
No
Spindle Type
Enclosed
Body Tensile Strength
30,000 psi
Includes Pipe Jaw
Yes
Body Material
Cast Iron
Jaw Pad Material
Hardened Steel
Material Process
Cast
Base Tensile Strength
30,000 psi
Number of Mounting Holes
4
Jaw Face Type
Serrated

Description

If you are looking for a high-quality vise, the Wilton WS6 6" Standard Duty Combination Vise is an excellent choice. With a serrated jaw face and large anvil work surface, this combination vise provides maximum support when you need it. The rubber pinch point safety guards protect your hands from injury while also keeping them away from the vise's moving parts. The steel jaws of the vise have a ductile iron body with a 5/8" to 2 1/2" pipe capacity. Its swivel base allows you to rotate your work piece in any direction for convenience. If you are looking for a standard duty combination vise that will meet all your needs, then look no further than the Wilton WS6 6".

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.