Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Strip Lights 2x16.4ft RGB Wireless IP65 Smart Light Strip with Google Assistant App

  • Mfr # TYSL-65

  • Zoro # G404218053


product price: $42.99
/ea

Key Features

Housing Color
White
Height
2.05"
Width
7.95"
Housing Material
Plastic
Length
7.28"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TYSL-65
Zoro #
G404218053
UPC #
-
Country of Origin
China

Dimensions

Height
2.05"
Width
7.95"
Length
7.28"

Details

Housing Color
White
Housing Material
Plastic
IP Rating
IP65
Shop By
Hot Buys
Weight
1.46

Description

LED Strip Lights 2x16.4ft RGB Wireless IP65 Smart Light Strip with Google Assistant App Music Sync LED Lights for Bedroom Kitchen Outdoor Homeyard (Not Support 5G Wi-Fi)


  • Smart Than Ever Before: Manage your lights easily with Alexa or Google Assistant. With simple voice commands, you can turn the lights on/off, dim or brighten. Color changing led strip lights with music sync help to create the ambiance you need for any occasion.
  • Remotely Control Anywhere and Anytime: The Homevenus mobile app works with convenient wireless control. Set the mood for your parties or casual talk with our Music Mode. The scenes and the color will change along with the rhythm. Moreover, you do not need routine operation as the timer can make the light work according set schedule.
  • Linking Creates Glaring effect: It is equipped with 16 million colors 5050 LEDs and can be stretched to 32.8 feet (2x16.4 feet) in length, the led strip lights are long and bright enough to fill your home with quality lighting and color.
  • Easy Installation: This LED strip kit comes with an ETL listed power adapter, a Wi-Fi controller, 2 x 16.4ft strip lights (32.8ft in total) and a user manual. Paste the lights with adhesive back to any clean, dry surface. You will be an artist of light without trouble of preparing tools and installing.
  • Built Safe Supports More Scenes : IP65, the light can be placed in bedroom, kitchen, dining room, etc. It is definitely a wonderful decoration for your holidays and great gift to family and friends.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.