
0.75 in. Compact Integral Master Cylinder
Mfr # W64-26015098
Zoro # G716319615
product price: $169.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W64-26015098
Zoro #
G716319615
UPC #
-
Country of Origin
China
Description
Wilwood introduces new gs compact remote master cylinders New master cylinders are an all new rebuildable design featuring a high pressure die cast aluminum body with a protective e coat finish Remote cylinders feature a standard 7 16 20 threaded inlet Internally a refined return spring and piston assembly assures positive pressure control along with a quick and complete release Features 0 75" bore size Aluminum construction Black e coat finish 8" overall length Specifications Size 0 75"
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.