
1 in. Bore Master Cylinder Diecast
Mfr # WLD260-6766
Zoro # G516319624
product price: $104.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WLD260-6766
Zoro #
G516319624
UPC #
-
Country of Origin
China
Description
High Volume Aluminum Master feature high pressure die cast bodies from high grade aluminum Wilwood High Volume Master Cylinders have the highest fluid capacity of any integral reservoir design Heavy duty internal springs provide fast retraction Formed steel lids with bellows type gaskets keep the moisture out Wilwood master cylinders use common dimensions for flange or side mounting and a 1 8 27 NPT outlet port Specifications Finish Bare Material Aluminum & Steel Bore Size 1" Weight 1 7 lbs
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.